

TIMKEN
TIMKEN
HM237511XD-2
TIMKEN TIMKEN
Description
HM237511XD-2 TAPERED ROLLER BEARINGS CUP ; POR NON RETURNABLE
Bearing Double Cup; HM237511XD Basic Number; Standard Precision; 11-3/8" Outside Diameter; 4-1/2" Width; Double Row of Roller
Part #
HM237511XD-2
BDI #
1358611
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/HM237511XD-2/p/1358611
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
11.453
EAN
0053893534619
Product Group - BDI
B04336
Precision Class
Standard
Component
Double Cup
Basic Number
HM237511XD
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Heavy Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
HM237511XD-2
Long Description
Bearing Double Cup; HM237511XD Basic Number; Standard Precision; 11-3/8" Outside Diameter; 4-1/2" Width; Double Row of Roller
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
11.375 Inch | 288.925 Millimeter
Width
4.5 Inch | 114.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh