TIMKEN
TIMKEN
HM237546DD-2
TIMKEN TIMKEN
Description
HM237546DD-2 TAPERED ROLLER BEARINGS CUP ; POR NON RETURNABLE
Bearing Double Cone; HM237546DD Basic Number; Standard Precision; 7" Bore; 6-1/4" Width; Double Row of Roller
Part #
HM237546DD-2
BDI #
1358729
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/HM237546DD-2/p/1358729
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
25.072
EAN
0053893537337
Product Group - BDI
B04336
Precision Class
Standard
Component
Double Cone
Basic Number
HM237546DD
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Heavy Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
HM237546DD-2
Long Description
Bearing Double Cone; HM237546DD Basic Number; Standard Precision; 7" Bore; 6-1/4" Width; Double Row of Roller
Width
6.25 Inch | 158.75 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Bore
7 Inch | 177.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh