TIMKEN
TIMKEN
HM252349-3
TIMKEN TIMKEN
Description
HM252349-3
Bearing Cone; HM252349 #3 Basic Number; Class 3 Precision; 10-1/4" Bore; 3-9/64" Width; Single Row of Roller
Part #
HM252349-3
BDI #
19287703
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/HM252349-3/p/19287703
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
30.032
EAN
0053893557441
Product Group - BDI
B04336
Precision Class
Class 3
Component
Cone
Basic Number
HM252349 #3
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
HM252349-3
Long Description
Bearing Cone; HM252349 #3 Basic Number; Class 3 Precision; 10-1/4" Bore; 3-9/64" Width; Single Row of Roller
Bore
10.25 Inch | 260.35 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Width
3.141 Inch | 79.781 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh