TIMKEN
TIMKEN
HM256810-3
TIMKEN TIMKEN
Description
HM256810-3 TAPERED ROLLER BEARINGS CUP ; POR NON RETURNABLE
Bearing Cup; HM256810 #3 Basic Number; Class 3 Precision; 16-5/8" Outside Diameter; 2-1/2" Width; Single Row of Roller
Part #
HM256810-3
BDI #
1358802
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/HM256810-3/p/1358802
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
10.405
EAN
0053893560199
Product Group - BDI
B04336
Precision Class
Class 3
Component
Cup
Basic Number
HM256810 #3
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cup; HM256810 #3 Basic Number; Class 3 Precision; 16-5/8" Outside Diameter; 2-1/2" Width; Single Row of Roller
Width
2.5 Inch | 63.5 Millimeter
Outside Diameter
16.625 Inch | 422.275 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh