NTN
NTN
HM256810
NTN NTN
Description
HM256810 TAPERED ROLLER BRG CUP ; 2.5IN CUP WD
Bearing Cup; Standard Precision; HM256810 Basic Number; 16-5/8" Outside Diameter; 2-1/2" Width; Single Row of Rollers
Part #
HM256810
BDI #
25266743
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/HM256810/p/25266743
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0
EAN
4547359892246
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
HM256810
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
23.21465
Long Description
Bearing Cup; Standard Precision; HM256810 Basic Number; 16-5/8" Outside Diameter; 2-1/2" Width; Single Row of Rollers
Outside Diameter
16.625 Inch | 422.275 Millimeter
Width
2.5 Inch | 63.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh