TIMKEN
TIMKEN
HM259049-3
TIMKEN TIMKEN
Description
HM259049-3 TAPERED ROLLER BEARINGS CUP ; POR NON RETURNABLE
Bearing Cone; HM259049 #3 Basic Number; Class 3 Precision; 12-1/2" Bore; 3-3/8" Width; Single Row of Roller
Part #
HM259049-3
BDI #
1358864
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/HM259049-3/p/1358864
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
29.1
EAN
0053893802633
Product Group - BDI
B04336
Precision Class
Class 3
Component
Cone
Basic Number
HM259049 #3
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; HM259049 #3 Basic Number; Class 3 Precision; 12-1/2" Bore; 3-3/8" Width; Single Row of Roller
Width
3.375 Inch | 85.725 Millimeter
Bore
12.5 Inch | 317.5 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh