NTN
NTN
HM262710VW1
NTN NTN
Description
HM262710VW1 TAPERED RLR BRG CUP ; 19.25"X2.9375"
Bearing Cup; HM262710VW1 Basic Number; Standard Precision; 19-1/4" Outside Diameter; 2-15/16" Width; Single Row of Roller
Part #
HM262710VW1
BDI #
1220134
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/HM262710VW1/p/1220134
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
37.23
EAN
4547359651430
Product Group - BDI
B04336
Precision Class
Standard
Component
Cup
Basic Number
HM262710VW1
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cup; HM262710VW1 Basic Number; Standard Precision; 19-1/4" Outside Diameter; 2-15/16" Width; Single Row of Roller
Width
2.938 Inch | 74.625 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
19.25 Inch | 488.95 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh