

TIMKEN
TIMKEN
HM516448-2
TIMKEN TIMKEN
Description
HM516448-2 TAPERED ROLLER BEARING CONE ; SINGLE 4-8 OD
Bearing Cone; HM516448 Basic Number; Standard Precision; 3-1/4" Bore; 1-9/16" Width; Single Row of Roller
Part #
HM516448-2
BDI #
1359181
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/HM516448-2/p/1359181
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
1.362
EAN
0053893630243
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
HM516448
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
HM516448-2
Long Description
Bearing Cone; HM516448 Basic Number; Standard Precision; 3-1/4" Bore; 1-9/16" Width; Single Row of Roller
Width
1.563 Inch | 39.7 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Bore
3.25 Inch | 82.55 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh