NTN
NTN
HM535349
NTN NTN
Description
HM535349 TAPERED RLR BRG CONE ; 6.75"X2.625"
Bearing Cone; HM535349 Basic Number; Standard Precision; 6-3/4" Bore; 2-5/8" Width; Single Row of Roller
Part #
HM535349
BDI #
21451955
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/HM535349/p/21451955
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0
EAN
4547359887815
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
HM535349
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cone; HM535349 Basic Number; Standard Precision; 6-3/4" Bore; 2-5/8" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Bore
6.75 Inch | 171.45 Millimeter
Width
2.625 Inch | 66.675 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh