

KOYO
KOYO
HM617049
KOYO KOYO
Description
NOT AVAILABLE IN US
Bearing Cone; HM617049 Basic Number; Standard Precision; 3-3/8" Bore; 1-11/16" Width; Single Row of Roller
Part #
HM617049
BDI #
553130
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/HM617049/p/553130
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
1.72
EAN
0605790128165
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
HM617049
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://koyo.jtekt.co.jp
Long Description
Bearing Cone; HM617049 Basic Number; Standard Precision; 3-3/8" Bore; 1-11/16" Width; Single Row of Roller
Bore
3.375 Inch | 85.725 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
1.688 Inch | 42.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh