TIMKEN
TIMKEN
HM801310-3
TIMKEN TIMKEN
Description
HM801310-3 TAPERED ROLLER BEARINGS CUP ; POR NON RETURNABLE
Bearing Cup; HM801310 #3 Basic Number; Class 3 Precision; 3-1/4" Outside Diameter; 29/32" Width; Single Row of Roller
Part #
HM801310-3
BDI #
1359336
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/HM801310-3/p/1359336
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.298
EAN
0053893690087
Product Group - BDI
B04334
Precision Class
Class 3
Component
Cup
Basic Number
HM801310 #3
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cup; HM801310 #3 Basic Number; Class 3 Precision; 3-1/4" Outside Diameter; 29/32" Width; Single Row of Roller
Width
0.906 Inch | 23.012 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
3.25 Inch | 82.55 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh