

KOYO
KOYO
HM801346
KOYO KOYO
Description
HM801346 BEARING CONE
Bearing Cone; HM801346 Basic Number; Standard Precision; 1-1/2" Bore; 1-1/8" Width; Single Row of Roller
Part #
HM801346
BDI #
553147
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/HM801346/p/553147
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.48
EAN
0605790118838
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
HM801346
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://koyo.jtekt.co.jp
Long Description
Bearing Cone; HM801346 Basic Number; Standard Precision; 1-1/2" Bore; 1-1/8" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Width
1.125 Inch | 28.575 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh