TIMKEN
TIMKEN
HM807010-2
TIMKEN TIMKEN
Description
HM807010-2 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD
Bearing Cup; HM807010 Basic Number; Standard Precision; 4-1/8" Outside Diameter; 1-1/8" Width; Single Row of Roller
Part #
HM807010-2
BDI #
1359412
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/HM807010-2/p/1359412
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.493
EAN
0053893692968
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
HM807010
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
HM807010-2
Long Description
Bearing Cup; HM807010 Basic Number; Standard Precision; 4-1/8" Outside Diameter; 1-1/8" Width; Single Row of Roller
Outside Diameter
4.125 Inch | 104.775 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Width
1.125 Inch | 28.575 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh