

TIMKEN
TIMKEN
HM813839-2
TIMKEN TIMKEN
Description
HM813839-2 TAPERED ROLLER BEARING CONE ; NON-RETURNABLE 4 OD
Bearing Cone; HM813839 Basic Number; Standard Precision; 2.362" Bore; 1-7/16" Width; Single Row of Roller
Part #
HM813839-2
BDI #
1425214
Details
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/HM813839-2/p/1425214
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.653
EAN
0053893695105
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
HM813839
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
HM813839-2
Long Description
Bearing Cone; HM813839 Basic Number; Standard Precision; 2.362" Bore; 1-7/16" Width; Single Row of Roller
Width
1.438 Inch | 36.525 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Bore
2.362 Inch | 59.995 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh