

KOYO
KOYO
HM88610
KOYO KOYO
Description
HM88610 BEARING CUP ; TAPERED ROLLER SINGLE ROW
Bearing Cup; HM88610 Basic Number; Standard Precision; 2-27/32" Outside Diameter; 25/32" Width; Single Row of Roller
Part #
HM88610
BDI #
553123
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/HM88610/p/553123
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.186
EAN
0605790397103
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
HM88610
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://koyo.jtekt.co.jp
Long Description
Bearing Cup; HM88610 Basic Number; Standard Precision; 2-27/32" Outside Diameter; 25/32" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
0.781 Inch | 19.837 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
2.844 Inch | 72.238 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh