

TIMKEN
TIMKEN
HM89411-2
TIMKEN TIMKEN
Description
HM89411-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 3" OD 29/32" WD
Bearing Cup; HM89411 Basic Number; Standard Precision; 3" Outside Diameter; 29/32" Width; Single Row of Roller
Part #
HM89411-2
BDI #
1359607
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/HM89411-2/p/1359607
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.242
EAN
0053893433349
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
HM89411
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
HM89411-2
Long Description
Bearing Cup; HM89411 Basic Number; Standard Precision; 3" Outside Diameter; 29/32" Width; Single Row of Roller
Bore
0 Inch | 0 Millimeter
Width
0.906 Inch | 23.012 Millimeter
Outside Diameter
3 Inch | 76.2 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh