

TIMKEN
TIMKEN
JH307710-2
TIMKEN TIMKEN
Description
JH307710-2 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD
Bearing Cup; JH307710 Basic Number; Standard Precision; 110MM Outside Diameter; 32MM Width; Single Row of Roller
Part #
JH307710-2
BDI #
1360173
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/JH307710-2/p/1360173
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.56
EAN
0053893593128
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
JH307710
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
Heavy Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
JH307710-2
Long Description
Bearing Cup; JH307710 Basic Number; Standard Precision; 110MM Outside Diameter; 32MM Width; Single Row of Roller
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
1.26 Inch | 32 Millimeter
Outside Diameter
4.331 Inch | 110 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh