TIMKEN
TIMKEN
JH307710-3
TIMKEN TIMKEN
Description
JH307710-3 TAPERED ROLLER BEARING CUP ; NON-RETURNABLE SINGLE 4-8 OD
Bearing Cup; JH307710 #3 Basic Number; Class 3 Precision; 110MM Outside Diameter; 32MM Width; Single Row of Roller
Part #
JH307710-3
BDI #
1360174
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/JH307710-3/p/1360174
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0.567
EAN
0053893593111
Product Group - BDI
B04334
Precision Class
Class 3
Component
Cup
Basic Number
JH307710 #3
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
Heavy Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cup; JH307710 #3 Basic Number; Class 3 Precision; 110MM Outside Diameter; 32MM Width; Single Row of Roller
Outside Diameter
4.331 Inch | 110 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Width
1.26 Inch | 32 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh