TIMKEN
TIMKEN
JHM516849-3
TIMKEN TIMKEN
Description
JHM516849-3 TAPERED ROLLER BEARING CONE ; SINGLE PRECISION 4-8 OD
Bearing Cone; JHM516849 #3 Basic Number; Class 3 Precision; 85MM Bore; 38MM Width; Single Row of Roller
Part #
JHM516849-3
BDI #
1360261
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/JHM516849-3/p/1360261
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
1.513
EAN
0053893631080
Product Group - BDI
B04334
Precision Class
Class 3
Component
Cone
Basic Number
JHM516849 #3
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
Heavy Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; JHM516849 #3 Basic Number; Class 3 Precision; 85MM Bore; 38MM Width; Single Row of Roller
Width
1.496 Inch | 38 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Bore
3.346 Inch | 85 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh