

TIMKEN
TIMKEN
JHM720249 K0000
TIMKEN TIMKEN
Description
TIMKEN JHM720249 K0000
Bearing Cone; JHM720249-K0000 Basic Number; Standard Precision; 3.937" Bore; 1.575" Width; Single Row of Roller
Part #
JHM720249 K0000
BDI #
23944779
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/JHM720249-K0000/p/23944779
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
JHM720249-K0000
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; JHM720249-K0000 Basic Number; Standard Precision; 3.937" Bore; 1.575" Width; Single Row of Roller
Width
1.575 Inch | 40.005 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
3.937 Inch | 100 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh