TIMKEN
TIMKEN
JL69349-N0000
TIMKEN TIMKEN
Description
JL69349-N0000 TAPERED ROLLER BRG CONE ; SINGLE ROW <4 OD
Bearing Cone; JL69349 Basic Number; Standard Precision; 38MM Bore; 17MM Width; Single Row of Roller
Part #
JL69349-N0000
BDI #
1425280
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/JL69349-N0000/p/1425280
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.125
EAN
0013992466631
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
JL69349
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
Light Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; JL69349 Basic Number; Standard Precision; 38MM Bore; 17MM Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Width
0.669 Inch | 17 Millimeter
Bore
1.496 Inch | 38 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh