TIMKEN
TIMKEN
JLM820012-3
TIMKEN TIMKEN
Description
JLM820012-3 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD
Bearing Cup; JLM820012 #3 Basic Number; Class 3 Precision; 150MM Outside Diameter; 26MM Width; Single Row of Roller
Part #
JLM820012-3
BDI #
1360660
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/JLM820012-3/p/1360660
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0.703
EAN
0053893697109
Product Group - BDI
B04334
Precision Class
Class 3
Component
Cup
Basic Number
JLM820012 #3
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
Light Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cup; JLM820012 #3 Basic Number; Class 3 Precision; 150MM Outside Diameter; 26MM Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
1.024 Inch | 26 Millimeter
Outside Diameter
5.906 Inch | 150 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh