

KOYO
KOYO
JM205110
KOYO KOYO
Description
JM205110 BEARING CUP ; STANDARD PRECISION 90MM OD 23MM WID
Bearing Cup; JM205110 Basic Number; Standard Precision; 90MM Outside Diameter; 23MM Width; Single Row of Roller
Part #
JM205110
BDI #
552688
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/JM205110/p/552688
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.242
EAN
0605790358913
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
JM205110
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://koyo.jtekt.co.jp
Long Description
Bearing Cup; JM205110 Basic Number; Standard Precision; 90MM Outside Diameter; 23MM Width; Single Row of Roller
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
0.906 Inch | 23 Millimeter
Outside Diameter
3.543 Inch | 90 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh