SKF
SKF
JM207049
SKF SKF
Description
JM207049 TAPERED ROLLER BEARING ; POR
Bearing Cone; JM207049 Basic Number; Standard Precision; 55MM Bore; 29MM Width; Single Row of Roller
Part #
JM207049
BDI #
1303203
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/JM207049/p/1303203
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.604
EAN
0085311057134
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
JM207049
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.skf.com
Long Description
Bearing Cone; JM207049 Basic Number; Standard Precision; 55MM Bore; 29MM Width; Single Row of Roller
Width
1.142 Inch | 29 Millimeter
Bore
2.165 Inch | 55 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh