SKF
SKF
JM716649
SKF SKF
Description
JM716649 TAPERED ROLLER BEARING
Bearing Cone; JM716649 Basic Number; Standard Precision; 85MM Bore; 29MM Width; Single Row of Roller
Part #
JM716649
BDI #
1303209
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/JM716649/p/1303209
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.94
EAN
0085311057509
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
JM716649
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.skf.com
Long Description
Bearing Cone; JM716649 Basic Number; Standard Precision; 85MM Bore; 29MM Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Width
1.142 Inch | 29 Millimeter
Bore
3.346 Inch | 85 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh