TIMKEN
TIMKEN
JM822049-3
TIMKEN TIMKEN
Description
JM822049-3 TAPERED ROLLER BEARING CONE ; SINGLE PRECISION 4-8 OD
Bearing Cone; JM822049 #3 Basic Number; Class 3 Precision; 110MM Bore; 35MM Width; Single Row of Roller
Part #
JM822049-3
BDI #
1361002
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/JM822049-3/p/1361002
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
1.512
EAN
0053893698212
Product Group - BDI
B04334
Precision Class
Class 3
Component
Cone
Basic Number
JM822049 #3
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; JM822049 #3 Basic Number; Class 3 Precision; 110MM Bore; 35MM Width; Single Row of Roller
Width
1.378 Inch | 35 Millimeter
Bore
4.331 Inch | 110 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh