

TIMKEN
TIMKEN
K103951-2
TIMKEN TIMKEN
Description
K103951-2 TAPERED ROLLER BEARING CUP ; NON-RETURNABLE DOUBLE ROW
Bearing Double Cup; K103951 Basic Number; Standard Precision; 8-1/2" Outside Diameter; 4-3/4" Width; Double Row of Roller
Part #
K103951-2
BDI #
1361469
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/K103951-2/p/1361469
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
18.643
EAN
0053893468280
Product Group - BDI
B04336
Precision Class
Standard
Component
Double Cup
Basic Number
K103951
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
K103951-2
Long Description
Bearing Double Cup; K103951 Basic Number; Standard Precision; 8-1/2" Outside Diameter; 4-3/4" Width; Double Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Width
4.75 Inch | 120.65 Millimeter
Outside Diameter
8.5 Inch | 215.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh