

TIMKEN
TIMKEN
K38958-3
TIMKEN TIMKEN
Description
K38958-3 TAPERED ROLLER BEARING ; NON-RETURNABLE
Bearing Double Cup; K38958 #3 Basic Number; Class 3 Precision; 3" Outside Diameter; 1-27/32" Width; Double Row of Roller
Part #
K38958-3
BDI #
1361834
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/K38958-3/p/1361834
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
1.134
EAN
0053893805467
Product Group - BDI
B04334
Precision Class
Class 3
Component
Double Cup
Basic Number
K38958 #3
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Double Cup; K38958 #3 Basic Number; Class 3 Precision; 3" Outside Diameter; 1-27/32" Width; Double Row of Roller
Bore
0 Inch | 0 Millimeter
Outside Diameter
3 Inch | 76.2 Millimeter
Width
1.844 Inch | 46.838 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh