

TIMKEN
TIMKEN
K90651-2
TIMKEN TIMKEN
Description
K90651-2 TAPERED ROLLER BEARING CUP ; NON-RETURNABLE DOUBLE ROW 4 OD
Bearing Double Cup; K90651 Basic Number; Standard Precision; 2" Outside Diameter; 1-3/8" Width; Double Row of Roller
Part #
K90651-2
BDI #
1362143
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/K90651-2/p/1362143
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.513
EAN
0053893435466
Product Group - BDI
B04334
Precision Class
Standard
Component
Double Cup
Basic Number
K90651
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
K90651-2
Long Description
Bearing Double Cup; K90651 Basic Number; Standard Precision; 2" Outside Diameter; 1-3/8" Width; Double Row of Roller
Width
1.375 Inch | 34.925 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh