SKF
SKF
L 44649/VU990
SKF SKF
Description
L 44649/VU990 TAPERED ROLLER BRG
Bearing Cone; L44649 Basic Number; Standard Precision; 1-1/16" Bore; 0.58" Width; Single Row of Roller
Part #
L 44649/VU990
BDI #
1258337
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/L-44649-VU990/p/1258337
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.087
EAN
7316579029315
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
L44649
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.skf.com
Long Description
Bearing Cone; L44649 Basic Number; Standard Precision; 1-1/16" Bore; 0.58" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
0.58 Inch | 14.732 Millimeter
Bore
1.063 Inch | 27 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh