

TIMKEN
TIMKEN
L163110CD-2
TIMKEN TIMKEN
Description
L163110CD-2 TAPERED ROLLER BEARING CUP ; DOUBLE ROW 12-18 OD
Bearing Double Cup; L163110CD Basic Number; Standard Precision; 17-1/2" Outside Diameter; 4-3/8" Width; Double Row of Roller
Part #
L163110CD-2
BDI #
1362410
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/L163110CD-2/p/1362410
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
17.277
EAN
0053893504919
Product Group - BDI
B04336
Precision Class
Standard
Component
Double Cup
Basic Number
L163110CD
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Light Duty | Outer Race with Oil Hole and Groove
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
L163110CD-2
Long Description
Bearing Double Cup; L163110CD Basic Number; Standard Precision; 17-1/2" Outside Diameter; 4-3/8" Width; Double Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
17.5 Inch | 444.5 Millimeter
Width
4.375 Inch | 111.125 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh