

TIMKEN
TIMKEN
L217810-3
TIMKEN TIMKEN
Description
L217810-3 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD
Bearing Cup; L217810 #3 Basic Number; Class 3 Precision; 4-7/8" Outside Diameter; 21/32" Width; Single Row of Roller
Part #
L217810-3
BDI #
1362455
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/L217810-3/p/1362455
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0.237
EAN
0053893511047
Product Group - BDI
B04334
Precision Class
Class 3
Component
Cup
Basic Number
L217810 #3
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cup; L217810 #3 Basic Number; Class 3 Precision; 4-7/8" Outside Diameter; 21/32" Width; Single Row of Roller
Outside Diameter
4.875 Inch | 123.825 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Width
0.656 Inch | 16.662 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh