

TIMKEN
TIMKEN
L319210D-2
TIMKEN TIMKEN
Description
L319210D-2 TAPERED ROLLER BEARING CUP ; DOUBLE ROW 4-8 OD
Bearing Double Cup; L319210D Basic Number; Standard Precision; 5-1/8" Outside Diameter; 1-9/16" Width; Double Row of Roller
Part #
L319210D-2
BDI #
1362607
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/L319210D-2/p/1362607
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0.58
EAN
0053893594149
Product Group - BDI
B04334
Precision Class
Standard
Component
Double Cup
Basic Number
L319210D
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Light Duty | Groove and Hole in OD Center
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Double Cup; L319210D Basic Number; Standard Precision; 5-1/8" Outside Diameter; 1-9/16" Width; Double Row of Roller
Bore
0 Inch | 0 Millimeter
Outside Diameter
5.125 Inch | 130.175 Millimeter
Width
1.563 Inch | 39.7 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh