

TIMKEN
TIMKEN
L319245-2
TIMKEN TIMKEN
Description
L319245-2 TAPERED ROLLER BEARING CONE ; SINGLE 4-8 OD
Bearing Cone; L319245 Basic Number; Standard Precision; 3-5/8" Bore; 27/32" Width; Single Row of Roller
Part #
L319245-2
BDI #
1362610
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/L319245-2/p/1362610
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.596
EAN
0053893594200
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
L319245
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
L319245-2
Long Description
Bearing Cone; L319245 Basic Number; Standard Precision; 3-5/8" Bore; 27/32" Width; Single Row of Roller
Width
0.844 Inch | 21.438 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
3.625 Inch | 92.075 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh