Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

L33112-J46D https://www.bdiexpress.com/medias/INDFAGBRGXXX-L3-300x300.jpg?context=bWFzdGVyfHJvb3R8NzAxMHxpbWFnZS9qcGVnfGFEWmhMMmd4WWk4eE1EVXlNell6TWpNek5qa3lOaTlKVGtSR1FVZENVa2RZV0ZoZlRETmZNekF3ZURNd01DNXFjR2N8MGFjODAyNmFmMGY1NDMwOTE0OThmZjkwYTMwZWI2NGFhNWM0OTU3NTNlNTdhMzZjMGY5OTQ5Y2JkN2QyNzcxZg
1160044 Tapered Roller Bearings 

FAG FAG

L33112-J46D

Description

L33112-J46D TAPERED ROLLER BEARING ; POR NON RETURNABLE 83.65MM ID X 100MM OD

Bearing Cup; 3.937" Outside Diameter; 0.906" Width

Part #

L33112-J46D

BDI #
1160044

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
FAG
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.276
EAN
4012802587647
Product Group - BDI
B04334
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
2.028
Product Detail
Bearing Cup
Product Specification
3.937" Outside Diameter; 0.906" Width
Long Description
Bearing Cup; 3.937" Outside Diameter; 0.906" Width