

TIMKEN
TIMKEN
L357049 30178
TIMKEN TIMKEN
Description
L357049 30178 TAPER RLR BEARING ; 30178 HONED ROLLER
Bearing Cone; L357049 Basic Number; Class 3 Precision; 12" Bore; 2" Width; Single Row of Roller
Part #
L357049 30178
BDI #
26504292
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/L357049-30178/p/26504292
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0
Product Group - BDI
B04334
Precision Class
Class 3
Component
Cone
Basic Number
L357049
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Cylindrical
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Weight / LBS
22.34
Long Description
Bearing Cone; L357049 Basic Number; Class 3 Precision; 12" Bore; 2" Width; Single Row of Roller
Bore
12 Inch | 304.8 Millimeter
Width
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh