

TIMKEN
TIMKEN
L44640-2
TIMKEN TIMKEN
Description
L44640-2 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 15/16" BORE 0.58" WD
Bearing Cone; L44640 Basic Number; Standard Precision; 15/16" Bore; 0.58" Width; Single Row of Roller
Part #
L44640-2
BDI #
1362767
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/L44640-2/p/1362767
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.099
EAN
0053893294261
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
L44640
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
L44640-2
Long Description
Bearing Cone; L44640 Basic Number; Standard Precision; 15/16" Bore; 0.58" Width; Single Row of Roller
Width
0.58 Inch | 14.732 Millimeter
Bore
0.938 Inch | 23.825 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh