NSK
NSK
L45410RG
NSK NSK
Description
L45410RG TAPERED ROLLER BEARING ; POR SINGLE CUP 1.98"ODX0.42"W CASE STEEL
Bearing Cup; 50.292MM Outside Diameter; 14.224MM Width
Part #
L45410RG
BDI #
1189256
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/L45410RG/p/1189256
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0.035
EAN
0029176001529
Product Group - BDI
B04334
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.nsk.com
Weight / LBS
0.077
Product Detail
Bearing Cup
Product Specification
50.292MM Outside Diameter; 14.224MM Width
Long Description
Bearing Cup; 50.292MM Outside Diameter; 14.224MM Width

