

TIMKEN
TIMKEN
L507914D-2
TIMKEN TIMKEN
Description
L507914D-2 TAPERED ROLLER BEARING CUP ; NON-RETURNABLE DOUBLE ROW 4 OD
Bearing Double Cup; L507914D Basic Number; Standard Precision; 3-5/8" Outside Diameter; 1-11/32" Width; Double Row of Roller
Part #
L507914D-2
BDI #
1362842
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/L507914D-2/p/1362842
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.489
EAN
0053893627212
Product Group - BDI
B04334
Precision Class
Standard
Component
Double Cup
Basic Number
L507914D
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Light Duty | Groove and Hole in OD Center
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
L507914D-2
Long Description
Bearing Double Cup; L507914D Basic Number; Standard Precision; 3-5/8" Outside Diameter; 1-11/32" Width; Double Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
3.625 Inch | 92.075 Millimeter
Bore
0 Inch | 0 Millimeter
Width
1.344 Inch | 34.138 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh