TIMKEN
TIMKEN
L507949-2
TIMKEN TIMKEN
Description
L507949-2 TAPERED ROLLER BEARING CONE ; PRECISION 2-1/4" BORE 23/32" WD
Bearing Cone; L507949 Basic Number; Standard Precision; 2-1/4" Bore; 23/32" Width; Single Row of Roller
Part #
L507949-2
BDI #
1362853
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/L507949-2/p/1362853
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.233
EAN
0053893154862
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
L507949
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
L507949-2
Long Description
Bearing Cone; L507949 Basic Number; Standard Precision; 2-1/4" Bore; 23/32" Width; Single Row of Roller
Bore
2.25 Inch | 57.15 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Width
0.719 Inch | 18.263 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh