TIMKEN
TIMKEN
L540010-3
TIMKEN TIMKEN
Description
L540010-3 TAPERED ROLLER BEARING ; NON-RETURNABLE
Bearing Cup; L540010 #3 Basic Number; Class 3 Precision; 10" Outside Diameter; 27/32" Width; Single Row of Roller
Part #
L540010-3
BDI #
1362913
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/L540010-3/p/1362913
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
1.021
EAN
0053893642345
Product Group - BDI
B04336
Precision Class
Class 3
Component
Cup
Basic Number
L540010 #3
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cup; L540010 #3 Basic Number; Class 3 Precision; 10" Outside Diameter; 27/32" Width; Single Row of Roller
Outside Diameter
10 Inch | 254 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Width
0.844 Inch | 21.438 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh