NTN
NTN
L540010
NTN NTN
Description
L540010 TAPERED ROLLER BRG CUP
Bearing Cup; L540010 Basic Number; Standard Precision; 10" Outside Diameter; 27/32" Width; Single Row of Roller
Part #
L540010
BDI #
25265225
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/L540010/p/25265225
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0
EAN
4547359865851
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
L540010
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Duty | Carburized Steel Case
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
2.24871
Long Description
Bearing Cup; L540010 Basic Number; Standard Precision; 10" Outside Diameter; 27/32" Width; Single Row of Roller
Outside Diameter
10 Inch | 254 Millimeter
Width
0.844 Inch | 21.438 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh