TIMKEN
TIMKEN
L540049D-2
TIMKEN TIMKEN
Description
L540049D-2 TPD RLR BEARING CONE ; NON-RETURNABLE DOUBLE ROW
Bearing Double Cone; L540049D Basic Number; Standard Precision; 7-3/4" Bore; 2-1/16" Width; Double Row of Roller
Part #
L540049D-2
BDI #
1362945
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/L540049D-2/p/1362945
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
4.629
EAN
0053893156446
Product Group - BDI
B04336
Precision Class
Standard
Component
Double Cone
Basic Number
L540049D
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Light Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
L540049D-2
Long Description
Bearing Double Cone; L540049D Basic Number; Standard Precision; 7-3/4" Bore; 2-1/16" Width; Double Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Bore
7.75 Inch | 196.85 Millimeter
Width
2.063 Inch | 52.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh