TIMKEN
TIMKEN
L623149XA-2
TIMKEN TIMKEN
Description
L623149XA-2 BEARING SPACER
Bearing Cone; L623149XA Basic Number; Standard Precision; 4-1/2" Bore; 27/32" Width; Single Row of Roller
Part #
L623149XA-2
BDI #
1363015
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/L623149XA-2/p/1363015
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.054
EAN
0053893653761
Product Group - BDI
B02222
Precision Class
Standard
Component
Cone
Basic Number
L623149XA
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; L623149XA Basic Number; Standard Precision; 4-1/2" Bore; 27/32" Width; Single Row of Roller
Width
0.844 Inch | 21.438 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Bore
4.5 Inch | 114.3 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


