NTN
NTN
L624549
NTN NTN
Description
L624549 TAPERED ROLLER BRG CONE ; NON-RETURNABLE
Bearing Cone; Standard Precision; L624549 Basic Number; 4-3/4" Bore; 27/32" Width; Single Row of Rollers
Part #
L624549
BDI #
25266887
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/L624549/p/25266887
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0
EAN
4547359862935
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
L624549
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Case Carburized Steel Material
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cone; Standard Precision; L624549 Basic Number; 4-3/4" Bore; 27/32" Width; Single Row of Rollers
Width
0.844 Inch | 21.438 Millimeter
Bore
4.75 Inch | 120.65 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh