TIMKEN
TIMKEN
L630349-3
TIMKEN TIMKEN
Description
L630349-3 TAPERED ROLLER BEARING CONE ; NON-RETURNABLE PRECISION 4-8 OD
Bearing Cone; L630349 #3 Basic Number; Class 3 Precision; 6" Bore; 0.945" Width; Single Row of Roller
Part #
L630349-3
BDI #
1363064
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/L630349-3/p/1363064
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
1.05
EAN
0053893656120
Product Group - BDI
B04334
Precision Class
Class 3
Component
Cone
Basic Number
L630349 #3
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; L630349 #3 Basic Number; Class 3 Precision; 6" Bore; 0.945" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Bore
6 Inch | 152.4 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
0.945 Inch | 24.003 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh