https://www.bdiexpress.com/medias/MFRTIMBRGXXX-TR-SRCN-TS-300x300.jpg?context=bWFzdGVyfHJvb3R8OTMyNHxpbWFnZS9qcGVnfGFHTmxMMmd5TUM4eE1EZzJNekE1TURjeU9EazVNQzlOUmxKVVNVMUNVa2RZV0ZoZlZGSmZVMUpEVGw5VVUxOHpNREI0TXpBd0xtcHdad3xlMDAwOGNhNmRjOWMyOWJlOGUxNzdlY2RmYWUyZTNmMmFhZmIxZGQwYjhhZGY4MzY2Y2Q5MDllZjQyY2RjOTU2
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-TR-SRCN-TS-300x300.jpg?context=bWFzdGVyfHJvb3R8OTMyNHxpbWFnZS9qcGVnfGFHTmxMMmd5TUM4eE1EZzJNekE1TURjeU9EazVNQzlOUmxKVVNVMUNVa2RZV0ZoZlZGSmZVMUpEVGw5VVUxOHpNREI0TXpBd0xtcHdad3xlMDAwOGNhNmRjOWMyOWJlOGUxNzdlY2RmYWUyZTNmMmFhZmIxZGQwYjhhZGY4MzY2Y2Q5MDllZjQyY2RjOTU2
TIMKEN
TIMKEN
L68149-2001A
TIMKEN TIMKEN
Description
TIMKEN L68149-2001A
Bearing Cone; L68149 Basic Number; Class 2 Precision; 1.377" Bore; 0.66" Width; Single Row of Roller
Part #
L68149-2001A
BDI #
28218544
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/L68149-2001A/p/28218544
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0
Product Group - BDI
B04334
Precision Class
Class 2
Component
Cone
Basic Number
L68149
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Cylindrical
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Weight / LBS
0.244
Long Description
Bearing Cone; L68149 Basic Number; Class 2 Precision; 1.377" Bore; 0.66" Width; Single Row of Roller
Width
0.66 Inch | 16.764 Millimeter
Bore
1.377 Inch | 34.976 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

