

TIMKEN
TIMKEN
LL205442-2
TIMKEN TIMKEN
Description
LL205442-2 TAPERED ROLLER BEARING CONE ; NON-RETURNABLE 4 OD
Bearing Cone; LL205442 Basic Number; Standard Precision; 1-13/16" Bore; 1/2" Width; Single Row of Roller
Part #
LL205442-2
BDI #
1363470
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/LL205442-2/p/1363470
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.179
EAN
0053893508740
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
LL205442
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
LL205442-2
Long Description
Bearing Cone; LL205442 Basic Number; Standard Precision; 1-13/16" Bore; 1/2" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
1.813 Inch | 46.05 Millimeter
Width
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh