TIMKEN
TIMKEN
LL562710-3
TIMKEN TIMKEN
Description
LL562710-3 TAPERED ROLLER BEARING ; NON-RETURNABLE
Bearing Cup; LL562710 #3 Basic Number; Class 3 Precision; 16" Outside Diameter; 11/16" Width; Single Row of Roller
Part #
LL562710-3
BDI #
1363642
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/LL562710-3/p/1363642
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
1.059
EAN
0053893647227
Product Group - BDI
B04336
Precision Class
Class 3
Component
Cup
Basic Number
LL562710 #3
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cup; LL562710 #3 Basic Number; Class 3 Precision; 16" Outside Diameter; 11/16" Width; Single Row of Roller
Width
0.688 Inch | 17.475 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
16 Inch | 406.4 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh