TIMKEN
TIMKEN
LL957010-3
TIMKEN TIMKEN
Description
LL957010-3 TAPERED ROLLER BEARING ; NON-RETURNABLE
Bearing Cup; LL957010 #3 Basic Number; Class 3 Precision; 14-1/8" Outside Diameter; 9/16" Width; Single Row of Roller
Part #
LL957010-3
BDI #
1363781
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/LL957010-3/p/1363781
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.981
EAN
0053893116013
Product Group - BDI
B04336
Precision Class
Class 3
Component
Cup
Basic Number
LL957010 #3
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cup; LL957010 #3 Basic Number; Class 3 Precision; 14-1/8" Outside Diameter; 9/16" Width; Single Row of Roller
Outside Diameter
14.125 Inch | 358.775 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
0.563 Inch | 14.3 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh